Zoro Homepage

Food Service Trays, PK 24

  • Mfr # EA10146CW186

  • Zoro # G615573569


product price: $281.99
/pk 24, $11.75/ea
Free Shipping & Returns

Key Features

Overall Width
10 in
Overall Depth
3/4 in
Color
Blue
Material
Plastic
Number of Compartments
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA10146CW186
Zoro #
G615573569
UPC #
099511320684
Country of Origin
United States

Dimensions

Overall Width
10 in
Overall Depth
3/4 in
Overall Length
14 1/2 in

Details

Item
Food Service Trays
Color
Blue
Material
Plastic
Number of Compartments
6
Product Type
Compartment Tray
NSF Certified
Yes
Handle Included
No

Description

Food Service Trays, Overall Width 10 in, Overall Depth 3/4 in, Material Plastic, Number of Compartments 6, Product Type Compartment Tray, Color Blue, Handle Included No, Overall Length 14 1/2 in, NSF Certified Yes, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.