Zoro Homepage

Food Service Trays, PK 24

  • Mfr # EA10146DCP167

  • Zoro # G315573692


product price: $196.99
/pk 24, $8.21/ea
Free Shipping & Returns

Key Features

Overall Width
9 7/8 in
Overall Depth
1 3/8 in
Material
Plastic
Product Type
Meal Delivery Tray
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA10146DCP167
Zoro #
G315573692
UPC #
099511342372
Country of Origin
United States

Dimensions

Overall Width
9 7/8 in
Overall Depth
1 3/8 in
Overall Length
14 in

Details

Item
Meal Delivery Tray
Color
Brown
Material
Plastic
Product Type
Meal Delivery Tray
Load Capacity
56.4 oz
Number of Compartments
6
Handle Included
No
NSF Certified
Yes

Description

Meal Delivery Tray, Overall Width 9 7/8 in, Load Capacity 56.4 oz, Overall Depth 1 3/8 in, Material Plastic, Number of Compartments 6, Product Type Meal Delivery Tray, Color Brown, Handle Included No, Overall Length 14 in, NSF Certified Yes, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.