Zoro Homepage

Food Service Trays, PK 24

  • Mfr # EA10146DCW133

  • Zoro # G615573729


product price: $361.99
/pk 24, $15.08/ea
Free Shipping & Returns

Key Features

Overall Width
10 in
Overall Depth
1 3/8 in
Color
Beige
Material
Plastic
Load Capacity
56.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA10146DCW133
Zoro #
G615573729
UPC #
099511342389
Country of Origin
United States

Dimensions

Overall Width
10 in
Overall Depth
1 3/8 in
Overall Length
14 3/16 in

Details

Item
Food Service Trays
Color
Beige
Material
Plastic
Load Capacity
56.4 oz
Handle Included
No
NSF Certified
Yes
Product Type
Meal Delivery Tray
Number of Compartments
6

Description

Food Service Trays, Overall Width 10 in, Load Capacity 56.4 oz, Overall Depth 1 3/8 in, Material Plastic, Number of Compartments 6, Product Type Meal Delivery Tray, Color Beige, Handle Included No, Overall Length 14 3/16 in, NSF Certified Yes, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.