Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Service Trays, PK 24

  • Mfr # EA1216FF163

  • Zoro # G415574957


product price: $119.99
/pk 24, $5.00/ea
Free Shipping & Returns

Key Features

Overall Width
11 7/8 in
Color
Red
Material
Plastic
Product Type
Textured Surface Tray
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA1216FF163
Zoro #
G415574957
UPC #
099511311873
Country of Origin
United States

Dimensions

Overall Width
11 7/8 in
Overall Length
16 1/8 in

Details

Item
Food Service Trays
Color
Red
Material
Plastic
Product Type
Textured Surface Tray
Number of Compartments
1
Handle Included
No
NSF Certified
Yes

Description

Food Service Trays, Overall Width 11 7/8 in, Material Plastic, Number of Compartments 1, Product Type Textured Surface Tray, Color Red, Handle Included No, Overall Length 16 1/8 in, NSF Certified Yes, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.