Zoro Homepage

Food Service Trays, PK 24

  • Mfr # EA14105CW133

  • Zoro # G315573555


product price: $307.99
/pk 24, $12.83/ea
Free Shipping & Returns

Key Features

Overall Width
10 11/16 in
Overall Depth
3/4 in
Color
Beige
Material
Plastic
Number of Compartments
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA14105CW133
Zoro #
G315573555
UPC #
099511312399
Country of Origin
United States

Dimensions

Overall Width
10 11/16 in
Overall Depth
3/4 in
Overall Length
13 7/8 in

Details

Item
Correctional Tray
Color
Beige
Material
Plastic
Number of Compartments
5
NSF Certified
Yes
Product Type
Correctional Tray

Description

Correctional Tray, Overall Width 10 11/16 in, Overall Depth 3/4 in, Material Plastic, Number of Compartments 5, Product Type Correctional Tray, Color Beige, Overall Length 13 7/8 in, NSF Certified Yes, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.