Food Service Trays, PK 24
Mfr # EA915CW416
Zoro # G615573927
product price: $247.99
/pk 24, $10.33/ea
Free Shipping & Returns
Key Features
Overall Width
8 3/4 in
Overall Depth
3/4 in
Color
Cranberry
Material
Plastic
Product Type
Compartment Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA915CW416
Zoro #
G615573927
UPC #
099511320813
Country of Origin
United States
Dimensions
Overall Width
8 3/4 in
Overall Depth
3/4 in
Overall Length
15 in
Details
Item
Food Service Trays
Color
Cranberry
Material
Plastic
Product Type
Compartment Tray
NSF Certified
Yes
Handle Included
No
Load Capacity
27.43 oz
Number of Compartments
6
Description
Food Service Trays, Overall Width 8 3/4 in, Load Capacity 27.43 oz, Overall Depth 3/4 in, Material Plastic, Number of Compartments 6, Product Type Compartment Tray, Color Cranberry, Handle Included No, Overall Length 15 in, NSF Certified Yes, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.