Zoro Homepage

Food Service Trays, PK 24

  • Mfr # EABCT1014416

  • Zoro # G015573718


product price: $214.99
/pk 24, $8.96/ea
Free Shipping & Returns

Key Features

Overall Width
10 in
Overall Depth
3/4 in
Material
ABS
Overall Length
14 1/2 in
Product Type
Compartment Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EABCT1014416
Zoro #
G015573718
UPC #
099511320738
Country of Origin
United States

Dimensions

Overall Width
10 in
Overall Depth
3/4 in
Overall Length
14 1/2 in

Details

Item
Food Service Trays
Color
Red
Material
ABS
Product Type
Compartment Tray
NSF Certified
No
Number of Compartments
6
Handle Included
No

Description

Food Service Trays, Overall Width 10 in, Overall Depth 3/4 in, Material ABS, Number of Compartments 6, Product Type Compartment Tray, Color Red, Handle Included No, Overall Length 14 1/2 in, NSF Certified No, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.