Food Service Trays, PK 24
Mfr # EAPS1014416
Zoro # G215573532
product price: $134.99
/pk 24, $5.62/ea
Free Shipping & Returns
Key Features
Overall Width
10 in
Overall Depth
3/4 in
Color
Red
Material
Plastic
Product Type
Compartment Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAPS1014416
Zoro #
G215573532
UPC #
099511320776
Country of Origin
United States
Dimensions
Overall Width
10 in
Overall Depth
3/4 in
Overall Length
14 1/2 in
Details
Item
Food Service Trays
Color
Red
Material
Plastic
Product Type
Compartment Tray
Handle Included
No
Number of Compartments
6
NSF Certified
No
Description
Food Service Trays, Overall Width 10 in, Overall Depth 3/4 in, Material Plastic, Number of Compartments 6, Product Type Compartment Tray, Color Red, Handle Included No, Overall Length 14 1/2 in, NSF Certified No, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.