Zoro Homepage

Food Service Trays, PK 6

  • Mfr # CA2700CT110

  • Zoro # G715573889


product price: $337.99
/pk 6, $56.33/ea
Free Shipping & Returns

Key Features

Overall Width
22 in
Color
Black
Material
Fiberglass
NSF Certified
Yes
Overall Length
26 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA2700CT110
Zoro #
G715573889
UPC #
099511141364
Country of Origin
United States

Dimensions

Overall Width
22 in
Overall Length
26 7/8 in

Details

Item
Oval Tray
Color
Black
Material
Fiberglass
NSF Certified
Yes
Product Type
Oval Tray
Handle Included
No

Description

Oval Tray, Overall Width 22 in, Material Fiberglass, Product Type Oval Tray, Color Black, Handle Included No, Overall Length 26 7/8 in, NSF Certified Yes, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.