Food Storage Container, PK 12
Mfr # EARFS8148
Zoro # G915575119
product price: $95.89
/pk 12, $7.99/ea
Free Shipping & Returns
Key Features
Overall Height
10 7/8 in
Color
White
Material
Polypropylene
Maximum Temperature
160 Degrees F
Product Type
Storage Container
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EARFS8148
Zoro #
G915575119
UPC #
099511307982
Country of Origin
United States
Dimensions
Overall Height
10 7/8 in
Overall Diameter
9 15/16 in
Details
Color
White
Material
Polypropylene
Maximum Temperature
160 Degrees F
Product Type
Storage Container
Item
Food Storage Container
Includes Lid
No
Dishwasher Safe
Yes
Capacity
8 qt
NSF Certified
Yes
Freezer Safe
Yes
Microwaveable
No
Includes Handle
Yes
Graduated
Yes
Minimum Temperature
-40 Degrees F
Description
Food Storage Container, Capacity 8 qt, Color White, Material Polypropylene, Overall Height 10 7/8 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter 9 15/16 in, Freezer Safe Yes, Product Type Storage Container, Graduated Yes, Includes Lid No, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.