Zoro Homepage

Food Storage Container, PK 12

  • Mfr # EARFSC2PP190

  • Zoro # G515575090


product price: $18.39
/pk 12, $1.53/ea

Key Features

Color
Clear
Material
Plastic
Includes Lid
Yes
Lid Color
Clear
Microwaveable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EARFSC2PP190
Zoro #
G515575090
UPC #
099511323999
Country of Origin
United States

Details

Color
Clear
Material
Plastic
Includes Lid
Yes
Lid Color
Clear
Microwaveable
No
Graduated
No
Product Type
Storage Container Lid
Freezer Safe
Yes
NSF Certified
Yes
Capacity
4 qt
Maximum Temperature
160 Degrees F
Item
Food Storage Container Lid
Includes Handle
No
Dishwasher Safe
Yes
Minimum Temperature
-40 Degrees F

Description

Food Storage Container Lid, Capacity 4 qt, Color Clear, Material Plastic, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe Yes, Product Type Storage Container Lid, Graduated No, Lid Color Clear, Includes Lid Yes, Includes Handle No, Inside Diameter Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.