Food Storage Container, PK 12
Mfr # RFSC1PP190
Zoro # G315573623
product price: $17.89
/pk 12, $1.49/eaKey Features
Color
Clear
Material
Plastic
Minimum Temperature
-40 Degrees F
Dishwasher Safe
Yes
Includes Lid
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RFSC1PP190
Zoro #
G315573623
UPC #
099511323982
Country of Origin
United States
Details
Color
Clear
Material
Plastic
Minimum Temperature
-40 Degrees F
Item
Food Storage Container Lid
Dishwasher Safe
Yes
Includes Lid
Yes
Freezer Safe
Yes
NSF Certified
Yes
Includes Handle
No
Graduated
No
Lid Color
Clear
Capacity
1 qt
Product Type
Storage Container Lid
Microwaveable
No
Maximum Temperature
160 Degrees F
Description
Food Storage Container Lid, Capacity 1 qt, Color Clear, Material Plastic, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe Yes, Product Type Storage Container Lid, Graduated No, Lid Color Clear, Includes Lid Yes, Includes Handle No, Inside Diameter Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.