Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Storage Container, PK 6

  • Mfr # 4SFSPROCW135

  • Zoro # G015573558


product price: $68.59
/pk 6, $11.43/ea

Key Features

Overall Height
7 1/4 in
Overall Width
7 1/2 in
Color
Clear
Material
Polycarbonate
Capacity
4 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4SFSPROCW135
Zoro #
G015573558
UPC #
099511252619
Country of Origin
United States

Dimensions

Overall Height
7 1/4 in
Overall Width
7 1/2 in
Overall Length
7 1/2 in

Details

Color
Clear
Material
Polycarbonate
Capacity
4 qt
Minimum Temperature
-40 Degrees F
NSF Certified
Yes
Freezer Safe
Yes
Includes Lid
No
Includes Handle
Yes
Dishwasher Safe
Yes
Graduated
Yes
Item
Food Storage Container
Microwaveable
No
Maximum Temperature
210 Degrees F
Product Type
Food Storage Container

Description

Food Storage Container, Capacity 4 qt, Color Clear, Material Polycarbonate, Overall Height 7 1/4 in, Overall Length 7 1/2 in, Overall Width 7 1/2 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 210 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe Yes, Product Type Food Storage Container, Graduated Yes, Includes Lid No, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.