Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Storage Container, PK 6

  • Mfr # EA12SFSCW441

  • Zoro # G315574866


product price: $145.99
/pk 6, $24.33/ea
Free Shipping & Returns

Key Features

Overall Height
8 1/4 in
Overall Width
12 1/4 in
Includes Handle
Yes
NSF Certified
Yes
Graduated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA12SFSCW441
Zoro #
G315574866
UPC #
099511350254
Country of Origin
United States

Dimensions

Overall Height
8 1/4 in
Overall Width
12 1/4 in
Overall Length
11 1/4 in

Details

Color
Purple
Item
Food Storage Container
Includes Handle
Yes
NSF Certified
Yes
Graduated
Yes
Product Type
Food Storage Container
Dishwasher Safe
Yes
Includes Lid
No
Microwaveable
No
Maximum Temperature
210 Degrees F
Capacity
12 qt
Freezer Safe
Yes
Minimum Temperature
-40 Degrees F

Description

Food Storage Container, Capacity 12 qt, Color Purple, Overall Height 8 1/4 in, Overall Length 11 1/4 in, Overall Width 12 1/4 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 210 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe Yes, Product Type Food Storage Container, Graduated Yes, Includes Lid No, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 6

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.