Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Storage Container, PK 6

  • Mfr # EA6SFSCW441

  • Zoro # G415574834


product price: $97.19
/pk 6, $16.20/ea
Free Shipping & Returns

Key Features

Overall Height
7 1/4 in
Overall Width
8 3/8 in
Microwaveable
No
Includes Handle
Yes
Includes Lid
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA6SFSCW441
Zoro #
G415574834
UPC #
099511350230
Country of Origin
United States

Dimensions

Overall Height
7 1/4 in
Overall Width
8 3/8 in
Overall Length
8 3/8 in

Details

Color
Purple
Capacity
6 qt
Microwaveable
No
Includes Handle
Yes
Includes Lid
No
Graduated
Yes
Minimum Temperature
-40 Degrees F
Maximum Temperature
210 Degrees F
Freezer Safe
Yes
NSF Certified
Yes
Product Type
Food Storage Container
Dishwasher Safe
Yes
Item
Food Storage Container

Description

Food Storage Container, Capacity 6 qt, Color Purple, Overall Height 7 1/4 in, Overall Length 8 3/8 in, Overall Width 8 3/8 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 210 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe Yes, Product Type Food Storage Container, Graduated Yes, Includes Lid No, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 6

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.