Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Storage Container, PK 6

  • Mfr # EARFS12PP190

  • Zoro # G015575064


product price: $85.19
/pk 6, $14.20/ea
Free Shipping & Returns

Key Features

Overall Height
8 3/8 in
Overall Diameter
14 7/8 in
Product Type
Storage Container
NSF Certified
Yes
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EARFS12PP190
Zoro #
G015575064
UPC #
099511323937
Country of Origin
United States

Dimensions

Overall Height
8 3/8 in
Overall Diameter
14 7/8 in

Details

Color
Clear
Item
Food Storage Container
Capacity
12 qt
Product Type
Storage Container
NSF Certified
Yes
Minimum Temperature
-40 Degrees F
Microwaveable
No
Maximum Temperature
160 Degrees F
Includes Lid
No
Dishwasher Safe
Yes
Freezer Safe
Yes
Includes Handle
Yes
Graduated
Yes

Description

Food Storage Container, Capacity 12 qt, Color Clear, Overall Height 8 3/8 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter 14 7/8 in, Freezer Safe Yes, Product Type Storage Container, Graduated Yes, Includes Lid No, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.