Zoro Homepage

Food Storage Container, PK 6

  • Mfr # EARFS18148

  • Zoro # G815575080


product price: $104.99
/pk 6, $17.50/ea
Free Shipping & Returns

Key Features

Overall Height
12 in
Color
White
Material
Polypropylene
Maximum Temperature
160 Degrees F
Freezer Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EARFS18148
Zoro #
G815575080
UPC #
099511307753
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Diameter
14 7/8 in

Details

Color
White
Material
Polypropylene
Maximum Temperature
160 Degrees F
Capacity
18 qt
Freezer Safe
Yes
Item
Food Storage Container
Minimum Temperature
-40 Degrees F
Product Type
Storage Container
Includes Handle
Yes
Graduated
Yes
Includes Lid
No
NSF Certified
Yes
Microwaveable
No
Dishwasher Safe
Yes

Description

Food Storage Container, Capacity 18 qt, Color White, Material Polypropylene, Overall Height 12 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter 14 7/8 in, Freezer Safe Yes, Product Type Storage Container, Graduated Yes, Includes Lid No, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.