Zoro Homepage

Food Storage Container, PK 6

  • Mfr # EARFS18PP190

  • Zoro # G415575060


product price: $109.99
/pk 6, $18.33/ea
Free Shipping & Returns

Key Features

Overall Height
12 in
Minimum Temperature
-40 Degrees F
Microwaveable
No
Overall Diameter
14 7/8 in
Graduated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EARFS18PP190
Zoro #
G415575060
UPC #
099511323944
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Diameter
14 7/8 in

Details

Color
Clear
Minimum Temperature
-40 Degrees F
Microwaveable
No
Capacity
18 qt
Graduated
Yes
Freezer Safe
Yes
Maximum Temperature
160 Degrees F
Item
Food Storage Container
Product Type
Storage Container
Includes Lid
No
Includes Handle
Yes
Dishwasher Safe
Yes
NSF Certified
Yes

Description

Food Storage Container, Capacity 18 qt, Color Clear, Overall Height 12 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter 14 7/8 in, Freezer Safe Yes, Product Type Storage Container, Graduated Yes, Includes Lid No, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.