Food Storage Container, PK 6
Mfr # EARFS22148
Zoro # G915575096
product price: $121.99
/pk 6, $20.33/ea
Free Shipping & Returns
Key Features
Overall Height
15 in
Color
White
Material
Polypropylene
Includes Lid
No
Includes Handle
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EARFS22148
Zoro #
G915575096
UPC #
099511307838
Country of Origin
United States
Dimensions
Overall Height
15 in
Overall Diameter
14 7/8 in
Details
Color
White
Material
Polypropylene
Includes Lid
No
Includes Handle
Yes
Microwaveable
No
Minimum Temperature
-40 Degrees F
Capacity
22 qt
Maximum Temperature
160 Degrees F
Product Type
Storage Container
Item
Food Storage Container
NSF Certified
Yes
Graduated
Yes
Freezer Safe
Yes
Dishwasher Safe
Yes
Description
Food Storage Container, Capacity 22 qt, Color White, Material Polypropylene, Overall Height 15 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter 14 7/8 in, Freezer Safe Yes, Product Type Storage Container, Graduated Yes, Includes Lid No, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.