Food Storage Container, PK 6
Mfr # EARFS22PP190
Zoro # G415575077
product price: $123.99
/pk 6, $20.67/ea
Free Shipping & Returns
Key Features
Overall Height
15 in
Microwaveable
No
Maximum Temperature
160 Degrees F
Graduated
Yes
Product Type
Storage Container
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EARFS22PP190
Zoro #
G415575077
UPC #
099511323951
Country of Origin
United States
Dimensions
Overall Height
15 in
Overall Diameter
14 7/8 in
Details
Color
Clear
Microwaveable
No
Maximum Temperature
160 Degrees F
Capacity
22 qt
Graduated
Yes
Product Type
Storage Container
Dishwasher Safe
Yes
Freezer Safe
Yes
Includes Lid
No
Item
Food Storage Container
Includes Handle
Yes
Minimum Temperature
-40 Degrees F
NSF Certified
Yes
Description
Food Storage Container, Capacity 22 qt, Color Clear, Overall Height 15 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter 14 7/8 in, Freezer Safe Yes, Product Type Storage Container, Graduated Yes, Includes Lid No, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.