Food Storage Containers, PK 12
Mfr # CARFS2SCPP190
Zoro # G915573634
product price: $36.59
/pk 12, $3.05/eaKey Features
Color
Clear
Material
Polycarbonate
Product Type
Seal Lid
Dishwasher Safe
Yes
Includes Handle
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CARFS2SCPP190
Zoro #
G915573634
UPC #
099511337538
Country of Origin
United States
Details
Color
Clear
Material
Polycarbonate
Item
Seal Lid
Capacity
2 qt, 4 qt
Product Type
Seal Lid
Dishwasher Safe
Yes
Includes Handle
No
NSF Certified
Yes
Graduated
No
Maximum Temperature
210 Degrees F
Minimum Temperature
-40 Degrees F
Description
Seal Lid, Capacity 2 qt, 4 qt, Color Clear, Material Polycarbonate, NSF Certified Yes, Dishwasher Safe Yes, Graduation Unit of Measure Not Applicable, Maximum Temperature 210 Degrees F, Minimum Temperature -40 Degrees F, Product Type Seal Lid, Graduated No, Includes Handle No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.