Zoro Homepage

Food Storage Containers, PK 12

  • Mfr # CARFSCW1135

  • Zoro # G215575086


product price: $69.59
/pk 12, $5.80/ea

Key Features

Overall Height
5 in
Overall Width
6 1/8 in
Color
Clear
Material
Polycarbonate
Microwaveable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CARFSCW1135
Zoro #
G215575086
UPC #
099511307111
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Width
6 1/8 in
Overall Diameter
6 1/16 in
Overall Length
6 1/8 in

Details

Color
Clear
Material
Polycarbonate
Microwaveable
No
Freezer Safe
Yes
Minimum Temperature
-40 Degrees F
Product Type
Food Storage Container
NSF Certified
Yes
Item
Food Storage Container
Includes Handle
Yes
Dishwasher Safe
Yes
Capacity
1 qt
Graduated
Yes
Maximum Temperature
210 Degrees F

Description

Food Storage Container, Capacity 1 qt, Color Clear, Material Polycarbonate, Overall Height 5 in, Overall Length 6 1/8 in, Overall Width 6 1/8 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 210 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter 6 1/16 in, Freezer Safe Yes, Product Type Food Storage Container, Graduated Yes, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.