Zoro Homepage

Food Storage Containers, PK 12

  • Mfr # CARFSCW2135

  • Zoro # G615573941


product price: $96.79
/pk 12, $8.07/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Polycarbonate
Capacity
2 qt
Graduated
Yes
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CARFSCW2135
Zoro #
G615573941
UPC #
099511307265
Country of Origin
United States

Details

Color
Clear
Material
Polycarbonate
Item
Food Storage Container
Capacity
2 qt
Graduated
Yes
NSF Certified
Yes
Maximum Temperature
210 Degrees F
Dishwasher Safe
Yes
Includes Handle
Yes
Graduation Unit of Measure
Liters, Quarts
Minimum Temperature
-40 Degrees F
Product Type
Food Storage Container

Description

Food Storage Container, Capacity 2 qt, Color Clear, Material Polycarbonate, NSF Certified Yes, Dishwasher Safe Yes, Graduation Unit of Measure Liters, Quarts, Maximum Temperature 210 Degrees F, Minimum Temperature -40 Degrees F, Product Type Food Storage Container, Graduated Yes, Includes Handle Yes, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.