Zoro Homepage

Food Storage Containers, PK 3

  • Mfr # CA182615CW135

  • Zoro # G015573565


product price: $256.99
/pk 3, $85.66/ea
Free Shipping & Returns

Key Features

Overall Height
15 in
Overall Width
26 in
Color
Clear
Material
Polycarbonate
Product Type
Food Storage Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA182615CW135
Zoro #
G015573565
UPC #
099511313983
Country of Origin
United States

Dimensions

Overall Height
15 in
Overall Width
26 in
Overall Length
26 in

Details

Color
Clear
Material
Polycarbonate
Product Type
Food Storage Box
Includes Handle
Yes
Dishwasher Safe
Yes
NSF Certified
Yes
Graduated
No
Capacity
88 qt
Maximum Temperature
210 Degrees F
Freezer Safe
Yes
Item
Food Storage Box
Microwaveable
No
Minimum Temperature
-40 Degrees F

Description

Food Storage Box, Capacity 88 qt, Color Clear, Material Polycarbonate, Overall Height 15 in, Overall Length 26 in, Overall Width 26 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 210 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Freezer Safe Yes, Product Type Food Storage Box, Graduated No, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.