Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Storage Containers, PK 4

  • Mfr # CA182612CW135

  • Zoro # G915573696


product price: $292.99
/pk 4, $73.25/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Polycarbonate
Dishwasher Safe
Yes
Minimum Temperature
-40 Degrees F
Graduated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA182612CW135
Zoro #
G915573696
UPC #
099511346844
Country of Origin
United States

Details

Color
Clear
Material
Polycarbonate
Capacity
17 gal
Item
Food Storage Box
Dishwasher Safe
Yes
Minimum Temperature
-40 Degrees F
Graduated
No
Maximum Temperature
210 Degrees F
Product Type
Food Storage Box
Includes Handle
Yes
NSF Certified
Yes

Description

Food Storage Box, Capacity 17 gal, Color Clear, Material Polycarbonate, NSF Certified Yes, Dishwasher Safe Yes, Graduation Unit of Measure Not Applicable, Maximum Temperature 210 Degrees F, Minimum Temperature -40 Degrees F, Product Type Food Storage Box, Graduated No, Includes Handle Yes, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.