Zoro Homepage

Food Storage Containers, PK 6

  • Mfr # CA12183CW135

  • Zoro # G015573732


product price: $115.99
/pk 6, $19.33/ea
Free Shipping & Returns

Key Features

Overall Height
3 1/2 in
Overall Width
12 in
Color
Clear
Material
Polycarbonate
Freezer Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA12183CW135
Zoro #
G015573732
UPC #
099511312139
Country of Origin
United States

Dimensions

Overall Height
3 1/2 in
Overall Width
12 in
Overall Length
18 in

Details

Color
Clear
Material
Polycarbonate
Capacity
7 qt
Freezer Safe
Yes
Includes Handle
Yes
Product Type
Food Storage Box
Microwaveable
No
Dishwasher Safe
Yes
Maximum Temperature
210 Degrees F
Item
Food Storage Box
Graduated
No
NSF Certified
Yes
Minimum Temperature
-40 Degrees F

Description

Food Storage Box, Capacity 7 qt, Color Clear, Material Polycarbonate, Overall Height 3 1/2 in, Overall Length 18 in, Overall Width 12 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 210 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Freezer Safe Yes, Product Type Food Storage Box, Graduated No, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.