Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Storage Containers, PK 6

  • Mfr # CA12186CW135

  • Zoro # G615573811


product price: $145.99
/pk 6, $24.33/ea
Free Shipping & Returns

Key Features

Overall Height
6 in
Overall Width
18 in
Color
Clear
Material
Polycarbonate
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA12186CW135
Zoro #
G615573811
UPC #
099511312184
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Width
18 in
Overall Length
18 in

Details

Color
Clear
Material
Polycarbonate
Minimum Temperature
-40 Degrees F
Product Type
Food Storage Box
Capacity
12 qt
Item
Food Storage Box
NSF Certified
Yes
Microwaveable
No
Dishwasher Safe
Yes
Graduated
No
Freezer Safe
Yes
Maximum Temperature
210 Degrees F
Includes Handle
Yes

Description

Food Storage Box, Capacity 12 qt, Color Clear, Material Polycarbonate, Overall Height 6 in, Overall Length 18 in, Overall Width 18 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 210 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Freezer Safe Yes, Product Type Food Storage Box, Graduated No, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.