Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Storage Containers, PK 6

  • Mfr # CA12189CW135

  • Zoro # G315573838


product price: $196.99
/pk 6, $32.83/ea
Free Shipping & Returns

Key Features

Overall Height
9 in
Overall Width
12 in
Color
Clear
Material
Polycarbonate
Graduated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA12189CW135
Zoro #
G315573838
UPC #
099511312221
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Width
12 in
Overall Length
18 in

Details

Color
Clear
Material
Polycarbonate
Graduated
No
Microwaveable
No
Dishwasher Safe
Yes
Freezer Safe
Yes
Product Type
Food Storage Box
NSF Certified
Yes
Includes Handle
Yes
Capacity
19 qt
Maximum Temperature
210 Degrees F
Item
Food Storage Box
Minimum Temperature
-40 Degrees F

Description

Food Storage Box, Capacity 19 qt, Color Clear, Material Polycarbonate, Overall Height 9 in, Overall Length 18 in, Overall Width 12 in, NSF Certified Yes, Compatible Container Grainger Part Number 4UKD3, Dishwasher Safe Yes, Maximum Temperature 210 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Freezer Safe Yes, Product Type Food Storage Box, Graduated No, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.