Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Storage Containers, PK 6

  • Mfr # CA1218CCW135

  • Zoro # G215573662


product price: $74.59
/pk 6, $12.43/ea

Key Features

Overall Width
12 in
Color
Clear
Material
Polycarbonate
Product Type
Flat Lid
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA1218CCW135
Zoro #
G215573662
UPC #
099511312061
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Length
18 in

Details

Color
Clear
Material
Polycarbonate
Item
Flat Lid
Product Type
Flat Lid
Includes Handle
No
Graduated
No
Freezer Safe
Yes
Microwaveable
No
Lid Color
Clear
Maximum Temperature
210 Degrees F
Dishwasher Safe
Yes
NSF Certified
Yes
Minimum Temperature
-40 Degrees F

Description

Flat Lid, Color Clear, Material Polycarbonate, Overall Length 18 in, Overall Width 12 in, NSF Certified Yes, Compatible Container Grainger Part Number 4UKC8, 4UKC9, 4UKD1, Dishwasher Safe Yes, Maximum Temperature 210 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Freezer Safe Yes, Product Type Flat Lid, Graduated No, Lid Color Clear, Includes Handle No, Inside Diameter Not Applicable, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.