Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Storage Containers, PK 6

  • Mfr # CA18263CW135

  • Zoro # G215573754


product price: $210.99
/pk 6, $35.17/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Polycarbonate
Minimum Temperature
-40 Degrees F
Includes Handle
Yes
Graduated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA18263CW135
Zoro #
G215573754
UPC #
099511314034
Country of Origin
United States

Details

Color
Clear
Material
Polycarbonate
Capacity
5 gal
Item
Food Storage Box
Minimum Temperature
-40 Degrees F
Includes Handle
Yes
Graduated
No
Product Type
Food Storage Box
Dishwasher Safe
Yes
Maximum Temperature
210 Degrees F
NSF Certified
Yes

Description

Food Storage Box, Capacity 5 gal, Color Clear, Material Polycarbonate, NSF Certified Yes, Dishwasher Safe Yes, Graduation Unit of Measure Not Applicable, Maximum Temperature 210 Degrees F, Minimum Temperature -40 Degrees F, Product Type Food Storage Box, Graduated No, Includes Handle Yes, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.