Food Storage Containers, PK 6
Mfr # CA18266CW135
Zoro # G315573784
product price: $272.99
/pk 6, $45.50/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Polycarbonate
Graduated
No
Includes Handle
Yes
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA18266CW135
Zoro #
G315573784
UPC #
099511314096
Country of Origin
United States
Details
Color
Clear
Material
Polycarbonate
Capacity
8.8 gal
Item
Food Storage Box
Graduated
No
Includes Handle
Yes
Dishwasher Safe
Yes
Product Type
Food Storage Box
NSF Certified
Yes
Minimum Temperature
-40 Degrees F
Maximum Temperature
210 Degrees F
Description
Food Storage Box, Capacity 8.8 gal, Color Clear, Material Polycarbonate, NSF Certified Yes, Dishwasher Safe Yes, Graduation Unit of Measure Not Applicable, Maximum Temperature 210 Degrees F, Minimum Temperature -40 Degrees F, Product Type Food Storage Box, Graduated No, Includes Handle Yes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.