Food Storage Containers, PK 6
Mfr # CA1826CCW135
Zoro # G715573940
product price: $142.99
/pk 6, $23.83/ea
Free Shipping & Returns
Key Features
Overall Width
18 in
Color
Clear
Material
Polycarbonate
Microwaveable
No
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA1826CCW135
Zoro #
G715573940
UPC #
099511313891
Country of Origin
United States
Dimensions
Overall Width
18 in
Overall Length
26 in
Details
Color
Clear
Material
Polycarbonate
Microwaveable
No
Dishwasher Safe
Yes
Lid Color
Clear
Minimum Temperature
-40 Degrees F
NSF Certified
Yes
Item
Flat Lid
Includes Handle
No
Freezer Safe
Yes
Maximum Temperature
210 Degrees F
Graduated
No
Product Type
Flat Lid
Description
Flat Lid, Color Clear, Material Polycarbonate, Overall Length 26 in, Overall Width 18 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 210 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Freezer Safe Yes, Product Type Flat Lid, Graduated No, Lid Color Clear, Includes Handle No, Inside Diameter Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.