Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Storage Containers, PK 6

  • Mfr # CA18SFSCW135

  • Zoro # G315573807


product price: $202.99
/pk 6, $33.83/ea
Free Shipping & Returns

Key Features

Overall Height
12 5/8 in
Overall Width
12 1/4 in
Color
Clear
Material
Polycarbonate
Microwaveable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA18SFSCW135
Zoro #
G315573807
UPC #
099511313631
Country of Origin
United States

Dimensions

Overall Height
12 5/8 in
Overall Width
12 1/4 in
Overall Length
11 1/4 in

Details

Color
Clear
Material
Polycarbonate
Microwaveable
No
Dishwasher Safe
Yes
Maximum Temperature
210 Degrees F
Capacity
18 qt
Freezer Safe
Yes
Graduated
Yes
Minimum Temperature
-40 Degrees F
Includes Handle
Yes
Item
Food Storage Container
NSF Certified
Yes
Product Type
Food Storage Container

Description

Food Storage Container, Capacity 18 qt, Color Clear, Material Polycarbonate, Overall Height 12 5/8 in, Overall Length 11 1/4 in, Overall Width 12 1/4 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 210 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Freezer Safe Yes, Product Type Food Storage Container, Graduated Yes, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.