Food Storage Containers, PK 6
Mfr # CA4SFSCW135
Zoro # G415573561
product price: $68.59
/pk 6, $11.43/eaKey Features
Overall Height
7 3/8 in
Overall Width
7 1/4 in
Color
Clear
Material
Polycarbonate
Capacity
4 qt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA4SFSCW135
Zoro #
G415573561
UPC #
099511315475
Country of Origin
United States
Dimensions
Overall Height
7 3/8 in
Overall Width
7 1/4 in
Overall Length
7 1/4 in
Details
Color
Clear
Material
Polycarbonate
Capacity
4 qt
Minimum Temperature
-40 Degrees F
NSF Certified
Yes
Product Type
Food Storage Container
Freezer Safe
Yes
Graduated
Yes
Maximum Temperature
210 Degrees F
Includes Handle
Yes
Item
Food Storage Container
Microwaveable
No
Dishwasher Safe
Yes
Description
Food Storage Container, Capacity 4 qt, Color Clear, Material Polycarbonate, Overall Height 7 3/8 in, Overall Length 7 1/4 in, Overall Width 7 1/4 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 210 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Freezer Safe Yes, Product Type Food Storage Container, Graduated Yes, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.