Food Storage Containers, PK 6
Mfr # CAPWB22148
Zoro # G715574435
product price: $148.99
/pk 6, $24.83/ea
Free Shipping & Returns
Key Features
Overall Height
15 in
Color
White
Material
Polyethylene
Dishwasher Safe
Yes
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAPWB22148
Zoro #
G715574435
UPC #
099511306725
Country of Origin
United States
Dimensions
Overall Height
15 in
Overall Diameter
14 7/8 in
Details
Color
White
Material
Polyethylene
Dishwasher Safe
Yes
NSF Certified
Yes
Maximum Temperature
160 Degrees F
Freezer Safe
Yes
Product Type
Pail
Item
Pail
Graduated
Yes
Minimum Temperature
-40 Degrees F
Includes Handle
Yes
Capacity
22 qt
Microwaveable
No
Description
Pail, Capacity 22 qt, Color White, Material Polyethylene, Overall Height 15 in, NSF Certified Yes, Compatible Container Grainger Part Number 4UKH4, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter 14 7/8 in, Freezer Safe Yes, Product Type Pail, Graduated Yes, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.