Food Storage Containers, PK 6
Mfr # CARFS12SCPP190
Zoro # G215573631
product price: $39.89
/pk 6, $6.65/eaKey Features
Color
Clear
Material
Polycarbonate
Graduated
No
Includes Handle
No
Product Type
Seal Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CARFS12SCPP190
Zoro #
G215573631
UPC #
099511337552
Country of Origin
United States
Details
Color
Clear
Material
Polycarbonate
Capacity
12 qt, 18 qt, 22 qt
Item
Seal Lid
Graduated
No
Includes Handle
No
Product Type
Seal Lid
Maximum Temperature
210 Degrees F
NSF Certified
Yes
Dishwasher Safe
Yes
Minimum Temperature
-40 Degrees F
Description
Seal Lid, Capacity 12 qt, 18 qt, 22 qt, Color Clear, Material Polycarbonate, NSF Certified Yes, Dishwasher Safe Yes, Graduation Unit of Measure Not Applicable, Maximum Temperature 210 Degrees F, Minimum Temperature -40 Degrees F, Product Type Seal Lid, Graduated No, Includes Handle No, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.