Food Storage Containers, PK 6
Mfr # CARFSC12148
Zoro # G115574233
product price: $28.15
/pk 6, $4.69/eaKey Features
Color
White
Material
Polyethylene
Maximum Temperature
160 Degrees F
Microwaveable
No
Product Type
Round Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CARFSC12148
Zoro #
G115574233
UPC #
099511307586
Country of Origin
United States
Details
Color
White
Material
Polyethylene
Item
Round Lid
Maximum Temperature
160 Degrees F
Microwaveable
No
Product Type
Round Lid
Graduated
No
Dishwasher Safe
Yes
NSF Certified
Yes
Freezer Safe
Yes
Minimum Temperature
-40 Degrees F
Lid Color
White
Includes Handle
No
Description
Round Lid, Color White, Material Polyethylene, NSF Certified Yes, Compatible Container Grainger Part Number 4UKH3, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Freezer Safe Yes, Product Type Round Lid, Graduated No, Lid Color White, Includes Handle No, Inside Diameter Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.