Zoro Homepage

Food Storage Containers, PK 6

  • Mfr # CARFSCW18135

  • Zoro # G415573516


product price: $224.99
/pk 6, $37.50/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Polycarbonate
Capacity
18 qt
Dishwasher Safe
Yes
Product Type
Food Storage Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CARFSCW18135
Zoro #
G415573516
UPC #
099511307210
Country of Origin
United States

Details

Color
Clear
Material
Polycarbonate
Item
Food Storage Container
Capacity
18 qt
Dishwasher Safe
Yes
Product Type
Food Storage Container
Minimum Temperature
-40 Degrees F
Graduation Unit of Measure
Liters, Quarts
Includes Handle
Yes
Graduated
Yes
Maximum Temperature
210 Degrees F
NSF Certified
Yes

Description

Food Storage Container, Capacity 18 qt, Color Clear, Material Polycarbonate, NSF Certified Yes, Dishwasher Safe Yes, Graduation Unit of Measure Liters, Quarts, Maximum Temperature 210 Degrees F, Minimum Temperature -40 Degrees F, Product Type Food Storage Container, Graduated Yes, Includes Handle Yes, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.