Zoro Homepage

Food Storage Containers, PK 6

  • Mfr # CARFSCW22135

  • Zoro # G615573606


product price: $257.99
/pk 6, $43.00/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Polycarbonate
Capacity
22 qt
Maximum Temperature
210 Degrees F
Dishwasher Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CARFSCW22135
Zoro #
G615573606
UPC #
099511307319
Country of Origin
United States

Details

Color
Clear
Material
Polycarbonate
Item
Food Storage Container
Capacity
22 qt
Maximum Temperature
210 Degrees F
Dishwasher Safe
Yes
Minimum Temperature
-40 Degrees F
Graduation Unit of Measure
Liters, Quarts
NSF Certified
Yes
Includes Handle
Yes
Graduated
Yes
Product Type
Food Storage Container

Description

Food Storage Container, Capacity 22 qt, Color Clear, Material Polycarbonate, NSF Certified Yes, Dishwasher Safe Yes, Graduation Unit of Measure Liters, Quarts, Maximum Temperature 210 Degrees F, Minimum Temperature -40 Degrees F, Product Type Food Storage Container, Graduated Yes, Includes Handle Yes, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.