Food Storage Containers, PK 6
Mfr # CASFC12SCPP190
Zoro # G215575116
product price: $34.59
/pk 6, $5.77/eaKey Features
Overall Height
8 in
Overall Width
16 in
Color
Clear
Material
Polypropylene
Graduated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CASFC12SCPP190
Zoro #
G215575116
UPC #
099511346752
Country of Origin
United States
Dimensions
Overall Height
8 in
Overall Width
16 in
Overall Length
24 in
Details
Color
Clear
Material
Polypropylene
Graduated
No
Includes Handle
No
Microwaveable
No
NSF Certified
Yes
Item
Seal Cover
Minimum Temperature
-40 Degrees F
Dishwasher Safe
Yes
Freezer Safe
No
Lid Color
Clear
Product Type
Seal Cover
Maximum Temperature
160 Degrees F
Description
Seal Cover, Capacity -, Color Clear, Material Polypropylene, Overall Height 8 in, Overall Length 24 in, Overall Width 16 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Freezer Safe No, Product Type Seal Cover, Graduated No, Lid Color Clear, Includes Handle No, Inside Diameter Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.