Food Storage Containers, PK 6
Mfr # CASFC2SCPP190
Zoro # G615575044
product price: $19.15
/pk 6, $3.19/eaKey Features
Overall Height
12 in
Overall Width
18 in
Color
Clear
Material
Polypropylene
Freezer Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CASFC2SCPP190
Zoro #
G615575044
UPC #
099511346714
Country of Origin
United States
Dimensions
Overall Height
12 in
Overall Width
18 in
Overall Length
26 in
Details
Color
Clear
Material
Polypropylene
Freezer Safe
No
Microwaveable
No
Graduated
No
Item
Seal Cover
Dishwasher Safe
Yes
Lid Color
Clear
NSF Certified
Yes
Includes Handle
No
Maximum Temperature
160 Degrees F
Minimum Temperature
-40 Degrees F
Product Type
Seal Cover
Description
Seal Cover, Capacity -, Color Clear, Material Polypropylene, Overall Height 12 in, Overall Length 26 in, Overall Width 18 in, NSF Certified Yes, Compatible Container Grainger Part Number 4UJY9, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Freezer Safe No, Product Type Seal Cover, Graduated No, Lid Color Clear, Includes Handle No, Inside Diameter Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.