Camcarrier UPCH with Casters 110V Black

  • Mfr # EAUPCHW400110

  • Zoro # G8629832


product price:  $1,478.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Product Type
Food Transport Cart
NSF Certified
Yes
Gastronorm Dimension
GN 1/1; GN 1/2; GN 1/3
Compartment Size
13 1/8 x 21 x 19 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EAUPCHW400110
Zoro #
G8629832
UPC #
099511243396
Country of Origin
United States

Dimensions

Gastronorm Dimension
GN 1/1; GN 1/2; GN 1/3
Compartment Size
13 1/8 x 21 x 19 1/8 in

Details

Item
Food Transport Cart
Color
Black
Product Type
Food Transport Cart
NSF Certified
Yes

Description

Food Transport Cart, Holding Capacity (6) 2 1/2 in Pans, Compartment Size 13 1/8 x 21 x 19 1/8 in, Pan Size 2 1/2 in, Material Nylon (Latch), Product Type Food Transport Cart, Color Black, Gastronorm Dimension GN 1/1; GN 1/2; GN 1/3, NSF Certified Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.