Zoro Homepage

Full Size Open Extender, PK 12

  • Mfr # EAE3151

  • Zoro # G415574056


product price: $145.99
/pk 12, $12.17/ea
Free Shipping & Returns

Key Features

Product Type
Rack Extender
Color
Soft Gray
Overall Length
19 3/4 in
Overall Height
2 in
Compartment Size
18 x 18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAE3151
Zoro #
G415574056
UPC #
099511330355
Country of Origin
United States

Dimensions

Overall Length
19 3/4 in
Overall Height
2 in
Compartment Size
18 x 18 in
Overall Width
9 7/8 in

Details

Product Type
Rack Extender
Color
Soft Gray
Item
Rack Extender
NSF Certified
No

Description

Rack Extender, Compartment Size 18 x 18 in, Product Type Rack Extender, Color Soft Gray, Overall Height 2 in, Overall Length 19 3/4 in, Overall Width 9 7/8 in, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.