Zoro Homepage

Full Wrap Security Cage Stationary Security Unit, Silver, 300 Series Stainless Steel

  • Mfr # EACPU244864SUPKG

  • Zoro # G9926287


product price: $2,976.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Silver
Type
Full Wrap Security Cage
Load Capacity
2,000 lb
Material
300 Series Stainless Steel
Overall Height
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EACPU244864SUPKG
Zoro #
G9926287
UPC #
099511505159
Country of Origin
United States

Dimensions

Overall Height
65 in
Overall Depth
24 in
Outside Width
26-3/4"
Outside Height
64-1/2"
Outside Length
50-1/4"
Overall Width
50 in
Shelf Depth
24 in

Details

Item
Stationary Security Unit
Color
Silver
Type
Full Wrap Security Cage
Load Capacity
2,000 lb
Material
300 Series Stainless Steel
Temp. Range
-36 Degrees to 190 Degrees F
Shelf Material
Stainless Steel
Number of Shelves
2
Water Resistant
Yes
Shelf Adjustments
4 in Increments
Caster Type
(2) Swivel Casters w/Brake, (2) Swivel Casters
Shelf Adjustment Increment
4 in
NSF Certified
No
Frame Material
Stainless Steel
Minimum Temperature
-36 Degrees F
Mobile/Stationary
Mobile
Maximum Temperature
190 Degrees F

Description

Security Cage Unit, Caster Type Not Applicable, Overall Height 64 1/2 in, Overall Width 50 1/4 in, Overall Depth 26 3/4 in, Finish Unfinished, Maximum Temperature 190 Degrees F, Minimum Temperature -36 Degrees F, Product Type Security Cage Unit, Color Silver, Mobile/Stationary Mobile, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Stainless Steel, Shelf Depth 26 3/4 in, Shelf Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.