Glass Rack Extender, PK 12
Mfr # EA20GE1151
Zoro # G615574382
product price: $204.99
/pk 12, $17.08/ea
Free Shipping & Returns
Key Features
Overall Height
2 in
Number of Compartments
20
Product Type
Full Drop Glass Rack Extender
Color
Soft Gray
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EA20GE1151
Zoro #
G615574382
UPC #
099511614530
Country of Origin
United States
Dimensions
Overall Height
2 in
Compartment Size
3 7/8 x 3 7/8 in
Overall Length
19 5/8 in
Overall Width
19 5/8 in
Details
Number of Compartments
20
Product Type
Full Drop Glass Rack Extender
Color
Soft Gray
Item
Full Drop Glass Rack Extender
NSF Certified
No
Description
Full Drop Glass Rack Extender, Compartment Size 3 7/8 x 3 7/8 in, Product Type Full Drop Glass Rack Extender, Color Soft Gray, Number of Compartments 20, Overall Height 2 in, Overall Length 19 5/8 in, Overall Width 19 5/8 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.