Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Rack Extender, PK 12

  • Mfr # EA20GE2151

  • Zoro # G015574128


product price: $176.99
/pk 12, $14.75/ea
Free Shipping & Returns

Key Features

Overall Width
19 5/8 in
Overall Length
19 5/8 in
Color
Soft Gray
Number of Compartments
20
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA20GE2151
Zoro #
G015574128
UPC #
099511614547
Country of Origin
United States

Dimensions

Overall Width
19 5/8 in
Overall Length
19 5/8 in
Overall Height
2 in
Compartment Size
3 7/8 x 3 7/8 in

Details

Item
Half Drop Glass Rack Extender
Color
Soft Gray
Number of Compartments
20
Product Type
Half Drop Glass Rack Extender
NSF Certified
No

Description

Half Drop Glass Rack Extender, Compartment Size 3 7/8 x 3 7/8 in, Product Type Half Drop Glass Rack Extender, Color Soft Gray, Number of Compartments 20, Overall Height 2 in, Overall Length 19 5/8 in, Overall Width 19 5/8 in, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.