Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Rack Extender, PK 12

  • Mfr # EA30GE1151

  • Zoro # G615574559


product price: $207.99
/pk 12, $17.33/ea
Free Shipping & Returns

Key Features

Compartment Size
3 1/8 x 3 1/8 in
Overall Height
2 in
Product Type
Full Drop Glass Rack Extender
Color
Soft Gray
Number of Compartments
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA30GE1151
Zoro #
G615574559
UPC #
099511614950
Country of Origin
United States

Dimensions

Compartment Size
3 1/8 x 3 1/8 in
Overall Height
2 in
Overall Length
19 5/8 in
Overall Width
19 5/8 in

Details

Product Type
Full Drop Glass Rack Extender
Color
Soft Gray
Number of Compartments
30
NSF Certified
No
Item
Full Drop Glass Rack Extender

Description

Full Drop Glass Rack Extender, Compartment Size 3 1/8 x 3 1/8 in, Product Type Full Drop Glass Rack Extender, Color Soft Gray, Number of Compartments 30, Overall Height 2 in, Overall Length 19 5/8 in, Overall Width 19 5/8 in, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.