Glass Rack Extender, PK 12
Mfr # EA36E1151
Zoro # G915574556
product price: $207.99
/pk 12, $17.33/ea
Free Shipping & Returns
Key Features
Overall Width
19 5/8 in
NSF Certified
No
Overall Length
19 5/8 in
Color
Soft Gray
Product Type
Full Drop Glass Rack Extender
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EA36E1151
Zoro #
G915574556
UPC #
099511330256
Country of Origin
United States
Dimensions
Overall Width
19 5/8 in
Overall Length
19 5/8 in
Overall Height
2 in
Compartment Size
2 7/8 x 2 7/8 in
Details
NSF Certified
No
Color
Soft Gray
Product Type
Full Drop Glass Rack Extender
Item
Full Drop Glass Rack Extender
Number of Compartments
36
Description
Full Drop Glass Rack Extender, Compartment Size 2 7/8 x 2 7/8 in, Product Type Full Drop Glass Rack Extender, Color Soft Gray, Number of Compartments 36, Overall Height 2 in, Overall Length 19 5/8 in, Overall Width 19 5/8 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.