Zoro Homepage

Glass Rack Extender, PK 12

  • Mfr # EA36E2151

  • Zoro # G615574931


product price: $185.99
/pk 12, $15.50/ea
Free Shipping & Returns

Key Features

NSF Certified
No
Color
Soft Gray
Overall Length
19 5/8 in
Overall Width
19 5/8 in
Product Type
Half Drop Glass Rack Extender
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA36E2151
Zoro #
G615574931
UPC #
099511330379
Country of Origin
United States

Dimensions

Overall Length
19 5/8 in
Overall Width
19 5/8 in
Compartment Size
2 7/8 x 2 7/8 in
Overall Height
2 in

Details

NSF Certified
No
Color
Soft Gray
Product Type
Half Drop Glass Rack Extender
Item
Half Drop Glass Rack Extender
Number of Compartments
36

Description

Half Drop Glass Rack Extender, Compartment Size 2 7/8 x 2 7/8 in, Product Type Half Drop Glass Rack Extender, Color Soft Gray, Number of Compartments 36, Overall Height 2 in, Overall Length 19 5/8 in, Overall Width 19 5/8 in, NSF Certified No, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.