Glass Rack Extender, PK 12
Mfr # EA9E1151
Zoro # G715573766
product price: $181.99
/pk 12, $15.17/ea
Free Shipping & Returns
Key Features
Overall Height
2 in
NSF Certified
No
Overall Width
19 5/8 in
Compartment Size
5 7/8 x 5 7/8 in
Product Type
Full Drop Glass Rack Extender
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EA9E1151
Zoro #
G715573766
UPC #
099511330287
Country of Origin
United States
Dimensions
Overall Height
2 in
Overall Width
19 5/8 in
Compartment Size
5 7/8 x 5 7/8 in
Overall Length
19 5/8 in
Details
NSF Certified
No
Product Type
Full Drop Glass Rack Extender
Color
Soft Gray
Item
Full Drop Glass Rack Extender
Number of Compartments
9
Description
Full Drop Glass Rack Extender, Compartment Size 5 7/8 x 5 7/8 in, Product Type Full Drop Glass Rack Extender, Color Soft Gray, Number of Compartments 9, Overall Height 2 in, Overall Length 19 5/8 in, Overall Width 19 5/8 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.